PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2 HP 3" Manual Submersible Sewage Pump 230V

DAYTON| Zoro #: G1096331| Mfr #: 4LE17

$913.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: BallGPM of Water @ 25 Ft. of Head: 250HP: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1096331 Mfr #: 4LE17
Bearing Type: BallGPM of Water @ 25 Ft. of Head: 250
HP: 2Thermal Protection: Auto
Switch Type: NoneGPM of Water @ 20 Ft. of Head: 290
Agency Compliance: CSADiameter: 16-23/32"
GPM of Water @ 5 Ft. of Head: 405GPM of Water @ 40 Ft. of Head: 85.0
Pump Type: ManualMax. Dia. Solids: 2-1/2"
Phase: 1Voltage: 230
GPM of Water @ 10 Ft. of Head: 375Amps: 19
GPM of Water @ 30 Ft. of Head: 200Max. Liquid Temp.: 104 Degrees F
Motor Type: PSCShaft Seal: Silicon Carbide
GPM of Water @ 15 Ft. of Head: 335Height: 21-1/4"
Max. Head: 46.5 ft.Item: Submersible Sewage Pump
Discharge NPT: 3"Base Material: 303 Stainless Steel
Housing Material: Cast ironImpeller Material: Cast Iron
Cord Length: 25 ft.Motor RPM: 1750
Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 2, Voltage - Pumps 240VAC, Input Phase AC 1, Discharge NPT 3 In., Max. Head - Pumps 46 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 25 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2-1/2 In., Manual, Amps - Pumps 19.00, Height 21-1/4 In., Diameter 16-23/32 In., GPM of Water @ 5 Ft. of Head 405

Reviews