20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

1 HP 2" Manual Submersible Sewage Pump 230V

DAYTON| Zoro #: G0916562| Mfr #: 3BB93

$1052.99 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Impeller Material: Cast Iron
  • GPM of Water @ 30 Ft. of Head: 100
  • GPM of Water @ 40 Ft. of Head: 70
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0916562 Mfr #: 3BB93
Impeller Material: Cast IronGPM of Water @ 30 Ft. of Head: 100
GPM of Water @ 40 Ft. of Head: 70Base Material: 303 Stainless Steel
GPM of Water @ 50 Ft. of Head: 17Amps: 7.5
Motor RPM: 3450Diameter: 12-5/8"
Max. Head: 52 ft.GPM of Water @ 25 Ft. of Head: 117
Max. Liquid Temp.: 104 Degrees FGPM of Water @ 20 Ft. of Head: 135
Max. Dia. Solids: 2"Voltage: 230
HP: 1Height: 19-1/16"
Pump Type: ManualShaft Seal: Silicon Carbide
Discharge NPT: 2"Item: Submersible Sewage Pump
Switch Type: NonePhase: 3
Housing Material: Cast ironCord Length: 20 ft.
Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 1, Voltage - Pumps 240VAC, Input Phase AC 3, Discharge NPT 2 In., Max. Head - Pumps 52 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Cord Length - Pumps 20 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 7.50, Height 19-1/16 In., Diameter 12-5/8 In., Max. Liquid Temp. 104 Degrees F, Motor RPM 3450

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews