Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3 HP 3" Manual Submersible Sewage Pump 460V
  • Zoro #: G0260355
  • Mfr #: 3BB96
$2,395.00
  • Pump Type: Manual
  • Housing Material: Cast iron
  • Base Material: 303 Stainless Steel
See full product details
This item ships free.

Dayton #3BB96 Specifications

  • Zoro #: G0260355
  • Mfr #: 3BB96
Pump Type: Manual Housing Material: Cast iron
Base Material: 303 Stainless Steel GPM of Water @ 40 Ft. of Head: 115
Pump HP: 3 GPM of Water @ 30 Ft. of Head: 210
Shaft Seal: Silicon Carbide Phase: 3
Max. Diameter Solids: 2-1/2" Discharge NPT: 3"
Diameter: 17" Max. Head - Pumps: 52 ft.
Cord Length: 20 ft. GPM of Water @ 50 Ft. of Head: 15
Item - Sewage Pumps: Submersible Sewage Pump Pump Body Material: Cast Iron
Input Phase AC: 3 Max. Head: 52 ft.
Height: 26-1/2" Impeller Material: Cast Iron
GPM of Water @ 25 Ft. of Head: 250 Switch Type - Pumps: No Switch Included
Item: Submersible Sewage Pump Amps - Pumps: 12.90/6.10
Shaft Seal Material - Pumps: Carbon Ceramic Voltage: 460
HP: 3 Motor RPM: 1750
Cord Length - Pumps: 20 ft. Max. Dia. Solids: 2-1/2"
GPM of Water @ 20 Ft. of Head: 300 Max. Liquid Temp.: 104 Degrees F
Switch Type: None Voltage - Pumps: 460VAC
Impeller Material - Pumps: Cast Iron Amps: 12.9, 6.1
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Transferring effluent and wastewater is a dirty job - we’ve got the submersible sewage pump to get it done! Take a look at the features for Dayton Submersible Sewage Pump. Voltage: 460, Hp: 3, Phase: 3.

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #3BB96