KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4/10 HP 2" Manual Submersible Sewage Pump 115V

DAYTON| Zoro #: G1407847| Mfr #: 4HU79

$355.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 115
Base Material: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1407847 Mfr #: 4HU79
Phase: 1Voltage: 115
Base Material: 303 Stainless SteelGPM of Water @ 10 Ft. of Head: 95
Max. Dia. Solids: 2"HP: 4/10
Bearing Type: Dual BallItem: Submersible Sewage Pump
Amps: 12Discharge NPT: 2"
GPM of Water @ 15 Ft. of Head: 70Impeller Material: Cast Iron
Cord Length: 20 ft.GPM of Water @ 25 Ft. of Head: 5
GPM of Water @ 20 Ft. of Head: 37Motor RPM: 1750
GPM of Water @ 5 Ft. of Head: 115Housing Material: Cast iron
Shaft Seal: Silicon CarbideMax. Liquid Temp.: 104 Degrees F
Diameter: 10-3/4"Agency Compliance: CSA
Thermal Protection: AutomaticPump Type: Manual
Max. Head: 25.5 ft.Height: 16-3/4"
Switch Type: NoneMotor Type: Hermetically Sealed/Oil Filled
Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Pump HP 4/10, Voltage - Pumps 120VAC, Input Phase AC 1, Discharge NPT 2 In., Max. Head - Pumps 25 ft., Pump Body Material Cast Iron, Base Material 303 Stainless Steel, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 20 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 12.00, Height 16-3/4 In., Diameter 10-3/4 In., GPM of Water @ 5 Ft. of Head 115

Reviews