5 HP 3" Manual Submersible Sewage Pump 460V

DAYTON| Zoro #: G1610725| Mfr #: 5RZP1

$2830.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Liquid Temp.: 104 Degrees F
Switch Type: None
Item: Submersible Sewage Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610725 Mfr #: 5RZP1
Max. Liquid Temp.: 104 Degrees FSwitch Type: None
Item: Submersible Sewage PumpGPM of Water @ 60 Ft. of Head: 60
Agency Compliance: CUSMotor RPM: 1750
Cord Length: 20 ft.Max. Dia. Solids: 2-1/2"
GPM of Water @ 50 Ft. of Head: 180Bearing Type: Ball
Thermal Protection: NoHP: 5
Height: 26-1/4"GPM of Water @ 40 Ft. of Head: 295
Phase: 3Impeller Material: Cast Iron
Includes: Factory Wired for 480 VoltsHousing Material: Cast iron
Max. Head: 64 ft.Motor Type: 3-Phase
Diameter: 16-3/4"Base Material: Cast Iron
GPM of Water @ 25 Ft. of Head: 400GPM of Water @ 30 Ft. of Head: 375
GPM of Water @ 20 Ft. of Head: 450Voltage: 460
Shaft Seal: Silicon CarbidePump Type: Manual
GPM of Water @ 15 Ft. of Head: 490Discharge NPT: 3"
Amps: 11.8Country of Origin (subject to change): China

Description

Submersible Sewage Pump, Manual, 5 HP, Switch Type None, Base Material CI, Housing Material Cast Iron, Impeller Material Cast Iron, Voltage 460, Phase 3, Amps 23.6/11.8, Height 26-1/4 In., Diameter 16-3/4 In., Cord Length 20 ft., Max. Dia. Solids 2-1/2 In., Max. Head 64 ft., Thermal Protection No, Motor Type 3-Phase, Bearing Type Ball, Shaft Seal Silicon Carbide, Agency Compliance CUS, Includes Factory Wired for 480 Volts, Discharge NPT 3 In., Max. Liquid Temp. 104 Degrees F, Motor RPM 1750

Reviews