SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Submersible Well Pump Head, 3HP, 60 GPM

DAYTON| Zoro #: G2167934| Mfr #: 1LZP3

$1035.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 100 Ft @ 30, 50 PSI: 49 32Shut Off (PSI): 265GPM of Water @ 350 Ft @ 30, 50 PSI: - -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167934 Mfr #: 1LZP3
GPM of Water @ 100 Ft @ 30, 50 PSI: 49 32Shut Off (PSI): 265
GPM of Water @ 350 Ft @ 30, 50 PSI: - -GPM of Water @ 200 Ft @ 30, 50 PSI: - -
Bearing Type: Ceramic/RubberGPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 63
GPM of Water @ 60 Ft @ 30, 50 PSI: 65 50Includes: -
Required Motor HP: 3Stages: 8
GPM of Water @ 80 Ft @ 30, 50 PSI: 56 42GPM of Water @ 175 Ft @ 30, 50 PSI: 27 -
Seal Type: -GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 32
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: -GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 49
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM of Water @ 500 Ft @ 30, 50 PSI: - -
GPM of Water @ 20 Ft @ 30, 50 PSI: 74 63Tank PSI: 2030405060
Recommended Tank: 1XHH4Built-In Check Valve: No
Material: Stainless SteelGPM of Water @ 250 Ft @ 30, 50 PSI: - -
GPM: 60Flow Ranges (GPM): 30-75
Well Capacity: Very HighGPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: -
GPM of Water @ 300 Ft @ 30, 50 PSI: - -Type: Submersible Well
GPM of Water @ 40 Ft @ 30, 50 PSI: 70 58Max. Operating Temp. (F): 130
Item: Pump HeadGPM of Water @ 125 Ft @ 30, 50 PSI: 39 -
Max. Head (Ft.): 265Pump-Motor Shell: Stainless Steel
Discharge Port (In.): 2GPM of Water @ 400 Ft @ 30, 50 PSI: - -
Impeller Material: Glass Filled NorylGPM of Water @ 150 Ft @ 30, 50 PSI: 28 -
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 74Country of Origin (subject to change): Mexico

Description

Pump Head, Submersible Well, 60 GPM, Material Stainless Steel, Required Motor HP 3, Discharge Port 2 In., Stages 8, Impeller Material Glass Filled Noryl, Pump-Motor Shell Stainless Steel, Bearing Type Ceramic/Rubber, Recommended Tank 4MY64 or 3YA55, Well Capacity Very High, Flow Ranges 30-75 GPM, Max. Operating Temp. 130 F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews