Shop Alternate Products
This Product is Discontinued
Dayton
Submersible Well Pump Head, 5HP, 45 GPM (Discontinued)
Mfr # 558721
Zoro # G1839363
Free Shipping & Returns
This Product is Discontinued
Key Features
- Required Motor HP 5 hp
- Flow Rate @ 100 Ft. @ 40 PSI 54 gpm
- Flow Rate @ 100 Ft. @ 50 PSI 52 gpm
- Number of Stages 18
- Max. Head 575 ft
Customers Also Purchased
- Brand Dayton
-
MFR #
558721
-
Zoro #
G1839363
- UPC # 190735145807
- Country of Origin Mexico
- Category Pump Heads
Dimensions
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 52 |
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI | 44 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 48 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 60 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 56 |
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI | 65 |
Discharge Dia. | 2 in |
Details
Required Motor HP | 5 hp |
Flow Rate @ 100 Ft. @ 40 PSI | 54 gpm |
Flow Rate @ 100 Ft. @ 50 PSI | 52 gpm |
Number of Stages | 18 |
Max. Head | 575 ft |
Item | Submersible Well Pump Head |
Shut Off (PSI) | 575 |
Flow Ranges (GPM) | 20-55 |
GPM of Water @ 300 Ft @ 30, 50 PSI | 37 31 |
Impeller Material | Glass Filled Noryl |
GPM of Water @ 350 Ft @ 30, 50 PSI | 26 - |
GPM of Water @ 60 Ft @ 30, 50 PSI | 61 55 |
GPM of Water @ 500 Ft @ 30, 50 PSI | - - |
GPM of Water @ 250 Ft @ 30, 50 PSI | 44 29 |
Type | Submersible Well |
Material | Stainless Steel |
Discharge Port (In.) | 2 |
Pump-Motor Shell | Stainless Steel |
Built-In Check Valve | No |
Max. Operating Temp. (F) | 130 |
Max. Head (Ft.) | 575 |
GPM of Water @ 175 Ft @ 30, 50 PSI | 50 46 |
GPM of Water @ 80 Ft @ 30, 50 PSI | 58 54 |
Tank PSI | 2030405060 |
GPM of Water @ 40 Ft @ 30, 50 PSI | 63 58 |
Stages | 18 |
GPM of Water @ 125 Ft @ 30, 50 PSI | 54 50 |
GPM of Water @ 150 Ft @ 30, 50 PSI | 51 47 |
GPM of Water @ 400 Ft @ 30, 50 PSI | - - |
GPM of Water @ 20 Ft @ 30, 50 PSI | 65 60 |
GPM of Water @ 100 Ft @ 30, 50 PSI | 56 52 |
Well Capacity | High |
GPM of Water @ 200 Ft @ 30, 50 PSI | 48 44 |
Recommended Tank | 1XHH4 |
GPM of Water @ 450 Ft @ 30, 50 PSI | - - |
GPM | 45 |
Bearing Type | Ceramic/Rubber |
Flow Rate @ 50 Ft. @ 40 PSI | 58.5 gpm |
Flow Rate @ 50 Ft. @ 50 PSI | 56.5 gpm |
Max. Operating Temp. | 130 Degrees F |
Flow Rate @ 150 Ft. @ 50 PSI | 47 gpm |
Flow Rate @ 150 Ft. @ 40 PSI | 49 gpm |
Head Material | Stainless Steel |
Description
Submersible Well Pump Head, Required Motor HP 5 hp, Number of Stages 18, Recommended Tank 1XHH4, Head Material Stainless Steel, Impeller Material Glass Filled Noryl, Flow Rate @ 100 Ft. @ 40 PSI 54 gpm, Flow Rate @ 100 Ft. @ 50 PSI 52 gpm, Flow Rate @ 150 Ft. @ 40 PSI 49 gpm, Flow Rate @ 150 Ft. @ 50 PSI 47 gpm, Flow Rate @ 50 Ft. @ 40 PSI 58.5 gpm, Max. Head 575 ft, Flow Rate @ 50 Ft. @ 50 PSI 56.5 gpm, Max. Operating Temp. 130 Degrees F, Discharge Dia. 2 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov