SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Submersible Well Pump Head, 5HP, 60 GPM

DAYTON| Zoro #: G0424085| Mfr #: 1LZP5

$1259.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 65GPM of Water @ 250 Ft @ 30, 50 PSI: 38 26Type: Submersible Well
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424085 Mfr #: 1LZP5
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI: 65GPM of Water @ 250 Ft @ 30, 50 PSI: 38 26
Type: Submersible WellGPM of Water @ 300 Ft @ 30, 50 PSI: 20 5
Recommended Tank: 1XHH4Max. Head (Ft.): 425
Tank PSI: 2030405060Required Motor HP: 5
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI: 80GPM of Water @ 350 Ft @ 30, 50 PSI: 4 -
GPM of Water @ 40 Ft @ 30, 50 PSI: 75 70Flow Ranges (GPM): 30-75
GPM of Water @ 175 Ft @ 30, 50 PSI: 55 45Discharge Port (In.): 2
Impeller Material: Glass Filled NorylGPM of Water @ 60 Ft @ 30, 50 PSI: 75 65
Max. Operating Temp. (F): 130GPM of Water @ 200 Ft @ 30, 50 PSI: 50 40
Stages: 13GPM of Water @ 125 Ft @ 30, 50 PSI: 65 55
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI: 50Material: Stainless Steel
GPM of Water @ 150 Ft @ 30, 50 PSI: 60 53GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI: 70
Well Capacity: Very HighGPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI: 60
GPM: 60Shut Off (PSI): 425
GPM of Water @ 80 Ft @ 30, 50 PSI: 70 65Pump-Motor Shell: Stainless Steel
GPM of Water @ 400 Ft @ 30, 50 PSI: - -Bearing Type: Ceramic/Rubber
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI: 40GPM of Water @ 500 Ft @ 30, 50 PSI: - -
GPM of Water @ 450 Ft @ 30, 50 PSI: - -GPM of Water @ 20 Ft @ 30, 50 PSI: 80 70
Item: Pump HeadGPM of Water @ 100 Ft @ 30, 50 PSI: 65 60
Built-In Check Valve: NoCountry of Origin (subject to change): Mexico

Description

Pump Head, Submersible Well, 60 GPM, Material Stainless Steel, Required Motor HP 5, Discharge Port 2 In., Stages 13, Impeller Material Glass Filled Noryl, Pump-Motor Shell Stainless Steel, Bearing Type Ceramic/Rubber, Recommended Tank 4MY64 or 10002, Well Capacity Very High, Flow Ranges 30-75 GPM, Max. Operating Temp. 130 F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews