Shop Alternate Products
This Product is Discontinued
Dayton
Submersible Well Pump Head, 5HP, 90 GPM (Discontinued)
Mfr # 558723
Zoro # G1171825
Free Shipping & Returns
This Product is Discontinued
Key Features
- Required Motor HP 5 hp
- Flow Rate @ 100 Ft. @ 40 PSI 70 gpm
- Flow Rate @ 100 Ft. @ 50 PSI 70 gpm
- Number of Stages 12
- Max. Head 285 ft
Customers Also Purchased
- Brand Dayton
-
MFR #
558723
-
Zoro #
G1171825
- UPC # 190735145821
- Country of Origin Mexico
- Category Pump Heads
Dimensions
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 60 |
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI | 115 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 85 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 40 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 95 |
Discharge Dia. | 2 in |
Details
Required Motor HP | 5 hp |
Flow Rate @ 100 Ft. @ 40 PSI | 70 gpm |
Flow Rate @ 100 Ft. @ 50 PSI | 70 gpm |
Number of Stages | 12 |
Max. Head | 285 ft |
GPM of Water @ 150 Ft @ 30, 50 PSI | 70 43 |
Bearing Type | Ceramic/Rubber |
Max. Operating Temp. (F) | 130 |
Built-In Check Valve | No |
GPM of Water @ 400 Ft @ 30, 50 PSI | - - |
GPM of Water @ 175 Ft @ 30, 50 PSI | 57 22 |
GPM of Water @ 100 Ft @ 30, 50 PSI | 85 60 |
Tank PSI | 2030405060 |
Item | Submersible Well Pump Head |
Type | Submersible Well |
GPM of Water @ 60 Ft @ 30, 50 PSI | 100 80 |
GPM of Water @ 450 Ft @ 30, 50 PSI | - - |
GPM of Water @ 40 Ft @ 30, 50 PSI | 105 90 |
Well Capacity | Very High |
Stages | 12 |
GPM of Water @ 500 Ft @ 30, 50 PSI | - - |
GPM of Water @ 125 Ft @ 30, 50 PSI | 83 58 |
GPM of Water @ 350 Ft @ 30, 50 PSI | - - |
GPM of Water @ 200 Ft @ 30, 50 PSI | 40 - |
Flow Ranges (GPM) | 40-120 |
GPM of Water @ 250 Ft @ 30, 50 PSI | - - |
Discharge Port (In.) | 2 |
Pump-Motor Shell | Stainless Steel |
Shut Off (PSI) | 285 |
Recommended Tank | 1XHH4 |
GPM of Water @ 20 Ft @ 30, 50 PSI | 115 95 |
Max. Head (Ft.) | 285 |
GPM | 90 |
GPM of Water @ 300 Ft @ 30, 50 PSI | - - |
GPM of Water @ 80 Ft @ 30, 50 PSI | 90 70 |
Impeller Material | Glass Filled Noryl |
Material | Stainless Steel |
Flow Rate @ 150 Ft. @ 40 PSI | 58 gpm |
Flow Rate @ 50 Ft. @ 40 PSI | 95 gpm |
Max. Operating Temp. | 130 Degrees F |
Flow Rate @ 50 Ft. @ 50 PSI | 85 gpm |
Head Material | Stainless Steel |
Flow Rate @ 150 Ft. @ 50 PSI | 43 gpm |
Description
Submersible Well Pump Head, Required Motor HP 5 hp, Number of Stages 12, Recommended Tank 1XHH4, Head Material Stainless Steel, Impeller Material Glass Filled Noryl, Flow Rate @ 100 Ft. @ 40 PSI 70 gpm, Flow Rate @ 100 Ft. @ 50 PSI 70 gpm, Flow Rate @ 150 Ft. @ 40 PSI 58 gpm, Flow Rate @ 150 Ft. @ 50 PSI 43 gpm, Flow Rate @ 50 Ft. @ 40 PSI 95 gpm, Max. Head 285 ft, Flow Rate @ 50 Ft. @ 50 PSI 85 gpm, Max. Operating Temp. 130 Degrees F, Discharge Dia. 2 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov