HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-1/4 HP 2" Dewatering/Utility Pump 240V

DAYTON| Zoro #: G1010055| Mfr #: 4LA44

$1245.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 40 Ft. of Head: 46
GPM of Water @ 30 Ft. of Head: 74
For Use With: Nonflammable Liquids Compatible with Pump Materials
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1010055 Mfr #: 4LA44
GPM of Water @ 40 Ft. of Head: 46GPM of Water @ 30 Ft. of Head: 74
For Use With: Nonflammable Liquids Compatible with Pump MaterialsMin. Sump Pit Dia.: 8"
Cord Length: 50 ft.GPM of Water @ 25 Ft. of Head: 85
Base Material: Rubberized UrethaneDiameter: 7-3/16"
Agency Compliance: UL/CSAGPM of Water @ 20 Ft. of Head: 95
Bearing Type: Single Row BallVoltage: 240
Cord Size: 14/3HP: 1-1/4
Impeller Material: PolyurethaneThermal Protection: Automatic
Handle: Top CarryingHz: 60
Height: 18-1/2"Cord Type: SJTOW
GPM of Water @ 15 Ft. of Head: 104Item: Dewatering/Utility Pump
Housing Material: Stainless steelDuty: Continuous
Shaft Seal: Double Silicon CarbideMax. Liquid Temp.: 104 Degrees F
GPM of Water @ 5 Ft. of Head: *Phase: 1
Motor RPM: 3450GPM of Water @ 45 Ft. of Head: 26
Max. Head: 50 ft.Max. Dia. Solids: 1/4"
Insulation Class: FAmps: 7.6 AC
GPM of Water @ 35 Ft. of Head: 62Discharge NPT: 2"
Country of Origin (subject to change): China

Description

Dewatering/Utility Pump, 1-1/4 HP, Voltage 240, Amps 7.6 AC, Cord Length 50 ft., Cord Size 14/3, Cord Type SJTOW, Discharge NPT 2 In., GPM of Water @ 5 Ft. of Head *, GPM of Water @ 15 Ft. of Head 104, GPM of Water @ 20 Ft. of Head 95, GPM of Water @ 25 Ft. of Head 85, GPM of Water @ 30 Ft. of Head 74, GPM of Water @ 35 Ft. of Head 62, GPM of Water @ 40 Ft. of Head 46, GPM of Water @ 45 Ft. of Head 26, Height 18-1/2 In., Diameter 7-3/16 In., Base Material Rubberized Urethane

Reviews