KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2 HP 1-1/2" Submersible Sump Pump 115V Vertical

DAYTON| Zoro #: G1127646| Mfr #: 3BB71

$212.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115
Base Material: Cast Iron
Off Point: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1127646 Mfr #: 3BB71
Voltage: 115Base Material: Cast Iron
Off Point: 3"Amps: 6.8
GPM of Water @ 10 Ft. of Head: 57Max. Dia. Solids: 1/2"
HP: 1/2Item: Submersible Sump Pump
Discharge NPT: 1-1/2" FGPM of Water @ 15 Ft. of Head: 45
On Point: 7-1/4"Impeller Material: Cast Iron
Cord Length: 10 ft.Duty: Continuous
GPM of Water @ 25 Ft. of Head: 15GPM of Water @ 20 Ft. of Head: 30
GPM of Water @ 5 Ft. of Head: 65Housing Material: Cast iron
Shaft Seal: Silicon CarbideMax. Liquid Temp.: 104 Degrees F
Diameter: 9-1/8"Motor Type: Oil-Cooled
Mechanical Seal: SiCMax. Temp.: 104 Degrees F
Bearing Type: Upper and Lower BallHz: 60
Gauge/Conductor: 18/3Max. Head: 30 ft.
NEC Cord Designation: SJTOWHeight: 11-3/4"
Alarm: NoSwitch Type: Vertical
Country of Origin (subject to change): China

Description

Submersible Sump Pump, Pump HP 1/2, Voltage - Pumps 120VAC, Discharge NPT 1-1/2 In. F, Max. Head - Pumps 30 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 10 ft., Switch Type - Pumps Vertical, Max. Diameter Solids 1/2 In., Amps - Pumps 6.80, Diameter 9-1/8 In., Height 11-3/4 In., GPM of Water @ 5 Ft. of Head 65, Max. Liquid Temp. 104 Degrees F, Off Point 3 In., On Point 7-1/4 In.

Reviews