Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/2 HP 1-1/2" Submersible Sump Pump 115V

  • Zoro #: G2355823
  • Mfr #: 4HU69

$182.71

  • Min. Sump Pit Dia.: 12"
  • GPM of Water @ 10 Ft. of Head: 57
  • Duty: Continuous
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Dayton #4HU69 Specifications

  • Zoro #: G2355823
  • Mfr #: 4HU69
Min. Sump Pit Dia.: 12" GPM of Water @ 10 Ft. of Head: 57
Duty: Continuous NEC Cord Designation: SJTOW
Diameter: 8-1/2" GPM of Water @ 20 Ft. of Head: 30
GPM of Water @ 15 Ft. of Head: 45 Shaft Seal Material - Pumps: Carbon Ceramic
Alarm Included: No Housing Material: Cast iron
HP: 1/2 Pump Body Material: Cast Iron
Max. Head - Pumps: 30 ft. Switch Type: None
Amps - Pumps: 6.80 GPM of Water @ 5 Ft. of Head: 65
Max. Head: 30 ft. Voltage - Pumps: 120VAC
Alarm: No Agency Compliance: CSA
Discharge NPT: 1-1/2" F Thermal Protection: yes
Impeller Material - Pumps: Cast Iron Impeller Material: Cast Iron
Height: 11-3/4" Bearing Type: Dual Ball
Phase: single Max. Dia. Solids: 1/2"
Pump HP: 1/2 Switch Type - Pumps: No Switch Included
Max. Diameter Solids: 1/2" Hz: 60
Item: Submersible Sump Pump Base Material: Cast Iron
Shaft Seal: Silicon Carbide GPM of Water @ 25 Ft. of Head: 15
Max. Temp.: 104 Degrees F Item - Sump Pumps: Submersible Sump Pump
Mechanical Seal: SiC Max. Liquid Temp.: 104 Degrees F
Motor RPM: 3450 Cord Length - Pumps: 10 ft.
Amps: 6.8 Voltage: 120V AC
Cord Length: 10 ft. Gauge/Conductor: 18/3
Motor Type: Permanent Split Capacitor Country of Origin (subject to change): China

Description

Shop Zoro’s large selection of utility pumps, including submersible sump pumps and pedestal sump pumps. Here is some additional information about Dayton Submersible Sump Pump. Voltage: 115, Hp: 1/2, Housing Material: Cast iron.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #4HU69