1/2 HP 1-1/2" Submersible Sump Pump 115V Tether

DAYTON| Zoro #: G1992453| Mfr #: 3BB77

$286.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 30 Ft. of Head: 20On Point: VariableCord Length: 15 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992453 Mfr #: 3BB77
GPM of Water @ 30 Ft. of Head: 20On Point: Variable
Cord Length: 15 ft.GPM of Water @ 25 Ft. of Head: 40
Base Material: Cast IronDiameter: 9-1/8"
GPM of Water @ 20 Ft. of Head: 50Bearing Type: Upper and Lower Ball
Mechanical Seal: SiCAlarm: No
Voltage: 115GPM of Water @ 10 Ft. of Head: 70
Motor Type: Oil-CooledImpeller Material: Cast Iron
Hz: 60Height: 12-1/4"
Gauge/Conductor: 18/3GPM of Water @ 15 Ft. of Head: 62
Off Point: VariableMax. Temp.: 104 Degrees F
Housing Material: Cast ironDuty: Continuous
Shaft Seal: Silicon CarbideMax. Liquid Temp.: 104 Degrees F
GPM of Water @ 5 Ft. of Head: 80Switch Type: Tether
NEC Cord Designation: SJTOWMax. Head: 32 ft.
Max. Dia. Solids: 1/2"HP: 1/2
Item: Submersible Sump PumpAmps: 9.8
Discharge NPT: 1-1/2" FCountry of Origin (subject to change): China

Description

Submersible Sump Pump, Pump HP 1/2, Voltage - Pumps 120VAC, Discharge NPT 1-1/2 In. F, Max. Head - Pumps 32 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 15 ft., Switch Type - Pumps Tether, Max. Diameter Solids 1/2 In., Amps - Pumps 9.80, Diameter 9-1/8 In., Height 12-1/4 In., GPM of Water @ 5 Ft. of Head 80, Max. Liquid Temp. 104 Degrees F, Off Point Variable, On Point Variable

Reviews