1/2 HP 1-1/2" Submersible Sump Pump 115V Vertical

DAYTON| Zoro #: G0592977| Mfr #: 3BB82

$301.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEC Cord Designation: SJTOWBearing Type: Upper and Lower BallGPM of Water @ 15 Ft. of Head: 62
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0592977 Mfr #: 3BB82
NEC Cord Designation: SJTOWBearing Type: Upper and Lower Ball
GPM of Water @ 15 Ft. of Head: 62GPM of Water @ 25 Ft. of Head: 40
HP: 1/2Thermal Protection: -
Switch Type: VerticalGPM of Water @ 20 Ft. of Head: 50
Includes: -Max. Temp.: 104 Degrees F
Cord Length: 15 ft.Diameter: 9-1/8"
Off Point: 3"GPM of Water @ 5 Ft. of Head: 80
Features: -Mechanical Seal: SiC
On Point: 7-3/4"Motor Type: Oil-Cooled
Max. Dia. Solids: 1/2"Voltage: 115
GPM of Water @ 10 Ft. of Head: 70Amps: 9.8
GPM of Water @ 30 Ft. of Head: 20Max. Liquid Temp.: 104 Degrees F
Gauge/Conductor: 18/3Shaft Seal: Silicon Carbide
Height: 12-1/4"Max. Head: 32 ft.
Duty: ContinuousItem: Submersible Sump Pump
Discharge NPT: 1-1/2" FAlarm: No
Base Material: Cast IronHz: 60
Housing Material: Cast ironImpeller Material: Cast Iron
Country of Origin (subject to change): China

Description

Submersible Sump Pump, Pump HP 1/2, Voltage - Pumps 120VAC, Discharge NPT 1-1/2 In. F, Max. Head - Pumps 32 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 15 ft., Switch Type - Pumps Vertical, Max. Diameter Solids 1/2 In., Amps - Pumps 9.80, Diameter 9-1/8 In., Height 12-1/4 In., GPM of Water @ 5 Ft. of Head 80, Max. Liquid Temp. 104 Degrees F, Off Point 3 In., On Point 7-3/4 In.

Reviews