1/2 HP 1-1/4" Submersible Sump Pump 115V Vertical

DAYTON| Zoro #: G1388904| Mfr #: 3YU59

$212.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEC Cord Designation: SJTWBearing Type: Lubricated BallGPM of Water @ 15 Ft. of Head: 31
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1388904 Mfr #: 3YU59
NEC Cord Designation: SJTWBearing Type: Lubricated Ball
GPM of Water @ 15 Ft. of Head: 31GPM of Water @ 25 Ft. of Head: 18
HP: 1/2Switch Type: Vertical
GPM of Water @ 20 Ft. of Head: 24Max. Temp.: 104 Degrees F
Diameter: 8-1/2"Off Point: 1-49/64"
GPM of Water @ 5 Ft. of Head: 41Mechanical Seal: Buna N
On Point: 4-29/32"Max. Dia. Solids: 1/8"
Voltage: 115GPM of Water @ 10 Ft. of Head: 36
Amps: 5.1GPM of Water @ 30 Ft. of Head: 4
Max. Liquid Temp.: 104 Degrees FGauge/Conductor: 18/3
Shaft Seal: CRB/CMCMin. Sump Pit Dia.: 8"
Height: 11"Max. Head: 35 ft.
Duty: IntermittentItem: Submersible Sump Pump
Discharge NPT: 1-1/4" MAlarm: No
Base Material: PolypropyleneHz: 60
Housing Material: PolypropyleneImpeller Material: Polyamide
Cord Length: 10 Ft.Country of Origin (subject to change): China

Description

Submersible Sump Pump, Pump HP 1/2, Voltage - Pumps 120VAC, Discharge NPT 1-1/4 In. M, Max. Head - Pumps 35 ft., Pump Body Material Polypropylene, Base Material Polypropylene, Impeller Material - Pumps Polyamide, Shaft Seal Material - Pumps Carbon, Ceramic, Cord Length - Pumps 10 ft., Switch Type - Pumps Vertical, Max. Diameter Solids 1/8 In., Amps - Pumps 5.10, Diameter 8-1/2 In., Height 11 In., GPM of Water @ 5 Ft. of Head 41, Max. Liquid Temp. 104 Degrees F, Min. Sump Pit Dia. 8 In.

Reviews