TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

1/2 HP 1-1/4" Submersible Sump Pump 115V Tether

DAYTON| Zoro #: G0252472| Mfr #: 3YU68

$161.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Sump Pit Dia.: 12"On Point: 11-1/2"Cord Length: 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0252472 Mfr #: 3YU68
Min. Sump Pit Dia.: 12"On Point: 11-1/2"
Cord Length: 10 ft.Base Material: Polypropylene
Diameter: 9"GPM of Water @ 20 Ft. of Head: 12
Bearing Type: Lubricated BallMechanical Seal: Buna N
Alarm: NoVoltage: 115
GPM of Water @ 10 Ft. of Head: 31Impeller Material: Polyamide
Hz: 60Height: 10-1/2"
Gauge/Conductor: 18/3GPM of Water @ 15 Ft. of Head: 22
Off Point: 6"Max. Temp.: 104 Degrees F
Housing Material: PolypropyleneDuty: Intermittent
Shaft Seal: CRB/CMCMax. Liquid Temp.: 104 Degrees F
GPM of Water @ 5 Ft. of Head: 41Switch Type: Tether
NEC Cord Designation: SJTWMax. Head: 25 ft.
Max. Dia. Solids: 1/8"HP: 1/2
Item: Submersible Sump PumpAmps: 3.3
Discharge NPT: 1-1/4" MCountry of Origin (subject to change): China

Description

Submersible Sump Pump, Pump HP 1/2, Voltage - Pumps 120VAC, Discharge NPT 1-1/4 In. M, Max. Head - Pumps 25 ft., Pump Body Material Polypropylene, Base Material Polypropylene, Impeller Material - Pumps Polyamide, Shaft Seal Material - Pumps Carbon, Ceramic, Cord Length - Pumps 10 ft., Switch Type - Pumps Tether, Max. Diameter Solids 1/8 In., Amps - Pumps 3.00, Diameter 9 In., Height 10-1/2 In., GPM of Water @ 5 Ft. of Head 41, Max. Liquid Temp. 104 Degrees F, Min. Sump Pit Dia. 12 In.

Reviews