1/2 HP 1-1/4" Submersible Sump Pump 115V Vertical

DAYTON| Zoro #: G2471104| Mfr #: 3YU71

$262.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Head: 25 ft.Duty: IntermittentHz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2471104 Mfr #: 3YU71
Max. Head: 25 ft.Duty: Intermittent
Hz: 60GPM of Water @ 10 Ft. of Head: 31
Off Point: 3-1/2"NEC Cord Designation: SJTW
GPM of Water @ 5 Ft. of Head: 41Max. Temp.: 104 Degrees F
Shaft Seal: CRB/CMCBase Material: Polypropylene
Housing Material: PolypropyleneMax. Dia. Solids: 1/8"
On Point: 8"Switch Type: Vertical
Impeller Material: PolyamideAlarm: No
Item: Submersible Sump PumpCord Length: 10 ft.
Discharge NPT: 1-1/4" MGauge/Conductor: 18/3
Mechanical Seal: Buna NAmps: 3.3
Bearing Type: Lubricated BallGPM of Water @ 15 Ft. of Head: 22
HP: 1/2Height: 10-3/4"
Max. Liquid Temp.: 104 Degrees FMin. Sump Pit Dia.: 10"
GPM of Water @ 20 Ft. of Head: 12Voltage: 115
Diameter: 8-3/4"Country of Origin (subject to change): China

Description

Submersible Sump Pump, Pump HP 1/2, Voltage - Pumps 115VAC, Discharge NPT 1-1/4 In. M, Max. Head - Pumps 25 ft., Pump Body Material Polypropylene, Base Material Polypropylene, Impeller Material - Pumps Polyamide, Shaft Seal Material - Pumps Carbon, Ceramic, Cord Length - Pumps 10 ft., Switch Type - Pumps Vertical, Max. Diameter Solids 1/8 In., Amps - Pumps 3.30, Diameter 8-3/4 In., Height 10-3/4 In., GPM of Water @ 5 Ft. of Head 41, Max. Liquid Temp. 104 Degrees F, Min. Sump Pit Dia. 10 In.

Reviews