KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2 HP 1-1/4" Submersible Sump Pump 115V Vertical

DAYTON| Zoro #: G0251727| Mfr #: 3YU73

$289.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 9"
Amps: 2.9
Gauge/Conductor: 18/3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251727 Mfr #: 3YU73
Diameter: 9"Amps: 2.9
Gauge/Conductor: 18/3Height: 12-7/8"
GPM of Water @ 10 Ft. of Head: 35HP: 1/2
GPM of Water @ 5 Ft. of Head: 42Min. Sump Pit Dia.: 12"
Switch Type: VerticalOff Point: 2-9/16"
Cord Length: 10 Ft.Max. Liquid Temp.: 104 Degrees F
Max. Temp.: 104 Degrees FGPM of Water @ 15 Ft. of Head: 25
Shaft Seal: Buna NOn Point: 6-13/64"
Alarm: NoMax. Head: 25 ft.
Base Material: PolypropyleneVoltage: 115
Max. Dia. Solids: 1/4"Impeller Material: Polyamide
Discharge NPT: 1-1/4" MNEC Cord Designation: SJTW
Hz: 60Includes: 90 Degrees 1 1/4" NPT Discharge Elbow
GPM of Water @ 20 Ft. of Head: 12Bearing Type: Lubricated Ball
Item: Submersible Sump PumpMechanical Seal: Buna N
Duty: ContinuousHousing Material: Stainless Steel
Country of Origin (subject to change): China

Description

Submersible Sump Pump, Pump HP 1/2, Voltage - Pumps 120VAC, Discharge NPT 1-1/4 In. M, Max. Head - Pumps 25 ft., Pump Body Material Stainless Steel, Base Material Polypropylene, Impeller Material - Pumps Polyamide, Shaft Seal Material - Pumps Buna-N, Cord Length - Pumps 10 ft., Switch Type - Pumps Vertical, Max. Diameter Solids 1/4 In., Amps - Pumps 2.90, Diameter 9 In., Height 12-7/8 In., GPM of Water @ 5 Ft. of Head 42, Max. Liquid Temp. 104 Degrees F, Min. Sump Pit Dia. 12 In.

Reviews