SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2 HP 1-1/4" Submersible Sump Pump 115V Tether

DAYTON| Zoro #: G0250521| Mfr #: 3YU75

$380.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Sump Pit Dia.: 12"On Point: 15"Cord Length: 15 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0250521 Mfr #: 3YU75
Min. Sump Pit Dia.: 12"On Point: 15"
Cord Length: 15 ft.Base Material: Stainless Steel
Diameter: 9-1/2"Includes: 90 Degrees 1 1/4" NPT Discharge Elbow
GPM of Water @ 20 Ft. of Head: 7Bearing Type: Lubricated Ball
Mechanical Seal: Buna NAlarm: No
Voltage: 115GPM of Water @ 10 Ft. of Head: 25
Impeller Material: Stainless SteelHz: 60
Height: 11"Gauge/Conductor: 18/3
GPM of Water @ 15 Ft. of Head: 15Off Point: 8-5/16"
Max. Temp.: 104 Degrees FHousing Material: Stainless Steel
Duty: ContinuousShaft Seal: Buna N
Max. Liquid Temp.: 104 Degrees FGPM of Water @ 5 Ft. of Head: 34
Switch Type: TetherNEC Cord Designation: SJOW
Max. Head: 23.5 ft.Max. Dia. Solids: 3/4"
HP: 1/2Item: Submersible Sump Pump
Amps: 4.1Discharge NPT: 1-1/4" M
Country of Origin (subject to change): China

Description

Submersible Sump Pump, Pump HP 1/2, Voltage - Pumps 120VAC, Discharge NPT 1-1/4 In. M, Max. Head - Pumps 23 ft., Pump Body Material Stainless Steel, Base Material Stainless Steel, Impeller Material - Pumps Stainless Steel, Shaft Seal Material - Pumps Buna-N, Cord Length - Pumps 15 ft., Switch Type - Pumps Tether, Max. Diameter Solids 3/4 In., Amps - Pumps 4.10, Diameter 9-1/2 In., Height 11 In., GPM of Water @ 5 Ft. of Head 34, Max. Liquid Temp. 104 Degrees F, Min. Sump Pit Dia. 12 In.

Reviews