SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2 HP 2" Submersible Sump Pump 115V Dual Float

DAYTON| Zoro #: G1934773| Mfr #: 1APP2

$489.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEC Cord Designation: SJTWBearing Type: BallHz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934773 Mfr #: 1APP2
NEC Cord Designation: SJTWBearing Type: Ball
Hz: 60GPM of Water @ 25 Ft. of Head: -
HP: 1/2Thermal Protection: yes
Switch Type: Dual FloatGPM of Water @ 20 Ft. of Head: 45
Includes: Monitoring ControllerMax. Temp.: 104 Degrees F
Cord Length: 20 ft.Diameter: 8-1/2"
GPM of Water @ 15 Ft. of Head: 57GPM of Water @ 5 Ft. of Head: 70
Features: -Mechanical Seal: CRB/CMC
Motor Type: -Max. Dia. Solids: 7/8"
Voltage: 115GPM of Water @ 10 Ft. of Head: 65
Amps: 4.3GPM of Water @ 30 Ft. of Head: 9
Max. Liquid Temp.: 104 Degrees FGauge/Conductor: 16/3
Shaft Seal: (2) Carbon/Ceramic, (1) Buna NMin. Sump Pit Dia.: 8"
Height: 13-3/8"Max. Head: 33 ft.
Duty: ContinuousItem: Submersible Sump Pump
Discharge NPT: 2" FAlarm: yes
Base Material: Cast IronAlarm Duration: Continuous
Housing Material: Stainless steelImpeller Material: PC
Motor RPM: 3600Alarm Output: Audible, Visual, Remote Terminals for optional Phone System and WiFi
Country of Origin (subject to change): Multiple

Description

Submersible Sump Pump, Pump HP 1/2, Voltage - Pumps 120VAC, Discharge NPT 2 In. F, Max. Head - Pumps 33 ft., Pump Body Material Stainless Steel, Base Material Cast Iron, Impeller Material - Pumps Polycarbonate, Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic, Cord Length - Pumps 13 ft., Switch Type - Pumps Dual Float, Max. Diameter Solids 7/8 In., Amps - Pumps 4.30, Diameter 8-1/2 In., Height 13-3/8 In., GPM of Water @ 5 Ft. of Head 70, Max. Liquid Temp. 104 Degrees F

Reviews