Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

1/2 HP 2" Submersible Sump Pump 115V

  • Zoro #: G0684817
  • Mfr #: 1XHV7

1/2 HP 2" Submersible Sump Pump 115V

  • Zoro #: G0684817
  • Mfr #: 1XHV7

$268.68 /ea

Details
  • Item - Sump Pumps: Submersible Sump Pump
  • Thermal Protection: yes
  • Pump Body Material: Aluminum
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #1XHV7 Specifications

  • Zoro #: G0684817
  • Mfr #: 1XHV7
Item - Sump Pumps: Submersible Sump Pump Thermal Protection: yes
Pump Body Material: Aluminum Max Head - Pumps: 32 ft.
Cord Length - Pumps: 10 ft. Switch Type: None
Motor Type: Permanent Split Capacitor GPM of Water @ 30 Ft. of Head: 9
Shaft Seal: (2) Carbon/Ceramic, (1) Buna N Amps: 4.8
GPM of Water @ 20 Ft. of Head: 30 NEC Cord Designation: SJTW
Amps - Pumps: 4.80 Motor RPM: 3450
Voltage: 120V AC Agency Compliance: CSA
Shaft Seal Material - Pumps: Buna-N, Carbon, Ceramic Base Material: Cast Iron
Features: Discharge Height 5-1/2" Mechanical Seal: CRB/CMC
Height: 16-1/4" Max. Head: 32 ft.
GPM of Water @ 10 Ft. of Head: 61 Cord Length: 10 ft.
Alarm Included: No Duty: Continuous
GPM of Water @ 25 Ft. of Head: 36 Voltage - Pumps: 120VAC
Max. Liquid Temp.: 104 Degrees F Alarm: No
HP: 1/2 Item: Submersible Sump Pump
Impeller Material - Pumps: Engineered Polymer Diameter: 10"
Phase: single Min. Sump Pit Dia.: 11"
Max. Dia. Solids: 1/4" Pump HP: 1/2
Max. Temp.: 104 Degrees F Impeller Material: Engineered Polymer
Gauge/Conductor: 18/3 Housing Material: Aluminum
GPM of Water @ 15 Ft. of Head: 43 Switch Type - Pumps: No Switch Included
Hz: 60 Discharge NPT: 2" F
Bearing Type: Ball GPM of Water @ 5 Ft. of Head: 75
Max. Diameter Solids: 1/4" Country of Origin (subject to change): China

Description

For more on submersible sump pumps, utility pumps and accessories, and water clean-up supplies, see Zoro. Dayton Submersible Sump Pump include characteristics like: Voltage: 115, Hp: 1/2, Housing Material: Aluminum.

Reviews of Dayton #1XHV7