KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/3 HP 1-1/2" Submersible Sump Pump 115V Dual Float

DAYTON| Zoro #: G1608004| Mfr #: 1APP1

$444.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 7-7/8"
Amps: 4
Gauge/Conductor: 16/3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608004 Mfr #: 1APP1
Diameter: 7-7/8"Amps: 4
Gauge/Conductor: 16/3Height: 13"
GPM of Water @ 10 Ft. of Head: 50HP: 1/3
GPM of Water @ 5 Ft. of Head: 58Min. Sump Pit Dia.: 8"
Motor RPM: 3600Switch Type: Dual Float
Cord Length: 13"Max. Liquid Temp.: 104 Degrees F
Max. Temp.: 104 Degrees FAlarm Duration: Continuous
Item: Submersible Sump PumpGPM of Water @ 15 Ft. of Head: 41
Shaft Seal: (2) Carbon/Ceramic, (1) Buna NAlarm: yes
Max. Head: 30 ft.Base Material: Cast Iron
Voltage: 115Max. Dia. Solids: 7/8"
Impeller Material: PolycarbonateDischarge NPT: 1-1/2" F
NEC Cord Designation: SJTWHz: 60
Includes: Monitoring ControllerGPM of Water @ 20 Ft. of Head: 29
Bearing Type: BallAlarm Output: Audible, Visual, Remote Terminals for optional Phone System and WiFi
Mechanical Seal: CRB/CMCDuty: Continuous
Thermal Protection: yesHousing Material: Stainless steel
Country of Origin (subject to change): Multiple

Description

Submersible Sump Pump, Pump HP 1/3, Voltage - Pumps 120VAC, Discharge NPT 1-1/2 In. F, Max. Head - Pumps 30 ft., Pump Body Material Stainless Steel, Base Material Cast Iron, Impeller Material - Pumps Polycarbonate, Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic, Cord Length - Pumps 13 In., Switch Type - Pumps Dual Float, Max. Diameter Solids 7/8 In., Amps - Pumps 4.00, Diameter 7-7/8 In., Height 13 In., GPM of Water @ 5 Ft. of Head 58, Max. Liquid Temp. 104 Degrees F

Reviews