Sump Pump, 1/3 HP, 1-1/2 NPT, 10 ft.

DAYTON| Zoro #: G1746997| Mfr #: 1XHV6

$179.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1746997 Mfr #: 1XHV6
Voltage: 115Max. Liquid Temp.: 104 Degrees F
Item: Submersible Sump PumpThermal Protection: Yes
HP: 1/3Switch Type: None
Amps: 3.8GPM of Water @ 5 Ft. of Head: 58
GPM of Water @ 10 Ft. of Head: 46GPM of Water @ 15 Ft. of Head: 31
GPM of Water @ 20 Ft. of Head: 19Base Material: Cast Iron
Impeller Material: EPDuty: Continuous
Bearing Type: BallShaft Seal: (2) Carbon/Ceramic, (1) Buna N
GPM of Water @ 25 Ft. of Head: 9GPM of Water @ 30 Ft. of Head: 2
Mechanical Seal: CRB/CMCMotor Type: PSC
NEC Cord Designation: SJTWHz: 60 HZ
Height: 13-3/4"Max. Head: 29 ft.
Housing Material: AluminumDischarge NPT: 1-1/2"
Min. Sump Pit Dia.: 8"Cord Length: 13-3/4"
Max. Dia. Solids: 1/4"Alarm: No
Diameter: 7-1/2"Agency Compliance: CSA
Max. Temp.: 104 Degrees FMotor RPM: 3450
Gauge/Conductor: 18/3Country of Origin (subject to change): China

Product Description

Submersible Sump Pump, 1/3 HP, Switch Type None, Cord Length 13-3/4 In., 115 Voltage, 3.8 Amps, Diameter 7-1/2 In., Discharge NPT 1-1/2 In., Height 13-3/4 In., Max. Head 29 ft., Max. Dia. Solids 1/4 In., Max. Temp. 104 Degrees F, Min. Sump Pit Dia. 8 In., Base Material Cast Iron, Housing Material Aluminum, Impeller Material EP, Duty Continuous, Thermal Protection Yes, Bearing Type Ball, Shaft Seal (2) Carbon/Ceramic, (1) Buna N, Mechanical Seal CRB/CMC, Motor Type PSC, Agency Compliance CSA

Product Reviews