KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/3 HP 1-1/2" Submersible Sump Pump 115V

DAYTON| Zoro #: G2422253| Mfr #: 4HU68

$142.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115
Base Material: Cast Iron
GPM of Water @ 10 Ft. of Head: 43
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2422253 Mfr #: 4HU68
Voltage: 115Base Material: Cast Iron
GPM of Water @ 10 Ft. of Head: 43Amps: 5.8
Min. Sump Pit Dia.: 12"HP: 1/3
Bearing Type: Dual BallItem: Submersible Sump Pump
Discharge NPT: 1-1/2" FGPM of Water @ 15 Ft. of Head: 34
Max. Head: 30 ft.Impeller Material: Cast Iron
Cord Length: 10 ft.GPM of Water @ 40 Ft. of Head: 0
GPM of Water @ 25 Ft. of Head: 13GPM of Water @ 20 Ft. of Head: 24
Max. Dia. Solids: 1/2"Motor RPM: 3450
GPM of Water @ 5 Ft. of Head: 50Housing Material: Cast iron
Thermal Protection: yesMax. Liquid Temp.: 104 Degrees F
Diameter: 8-1/2"Agency Compliance: CSA
Mechanical Seal: SiCMax. Temp.: 104 Degrees F
Shaft Seal: Silicon CarbideHz: 60 hz
Gauge/Conductor: 18/3NEC Cord Designation: SJTOW
Height: 11-3/4"Alarm: No
Switch Type: NoneMotor Type: Permanent Split Capacitor
GPM of Water @ 30 Ft. of Head: 0Country of Origin (subject to change): China

Description

Submersible Sump Pump, Pump HP 1/3, Voltage - Pumps 120VAC, Discharge NPT 1-1/2 In. F, Max. Head - Pumps 30 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 10 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 1/2 In., Amps - Pumps 5.80, Diameter 8-1/2 In., Height 11-3/4 In., GPM of Water @ 5 Ft. of Head 50, Max. Liquid Temp. 104 Degrees F, Min. Sump Pit Dia. 12 In.

Reviews