HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/3 HP 1-1/2" Submersible Sump Pump 115V

DAYTON| Zoro #: G1410981| Mfr #: 3BB73

$175.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermal Protection: yes
Cord Length: 15 ft.
GPM of Water @ 25 Ft. of Head: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410981 Mfr #: 3BB73
Thermal Protection: yesCord Length: 15 ft.
GPM of Water @ 25 Ft. of Head: 15Base Material: Cast Iron
Diameter: 8-1/2"GPM of Water @ 20 Ft. of Head: 30
Bearing Type: Upper and Lower BallMechanical Seal: SiC
Alarm: NoVoltage: 115
GPM of Water @ 10 Ft. of Head: 57Motor Type: Permanent Split Capacitor, Oil-Filled
Impeller Material: Cast IronHz: 60
Height: 11-3/4"Gauge/Conductor: 18/3
GPM of Water @ 15 Ft. of Head: 45Max. Temp.: 104 Degrees F
Housing Material: Cast ironShaft Seal: Silicon Carbide
Max. Liquid Temp.: 104 Degrees FGPM of Water @ 5 Ft. of Head: 65
Switch Type: NoneNEC Cord Designation: SJTOW
Max. Head: 30 ft.Max. Dia. Solids: 1/2"
HP: 1/3Item: Submersible Sump Pump
Amps: 6.8Discharge NPT: 1-1/2" F
Country of Origin (subject to change): China

Description

Submersible Sump Pump, Pump HP 1/3, Voltage - Pumps 120VAC, Discharge NPT 1-1/2 In. F, Max. Head - Pumps 30 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 15 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 1/2 In., Amps - Pumps 6.80, Diameter 8-1/2 In., Height 11-3/4 In., GPM of Water @ 5 Ft. of Head 65, Max. Liquid Temp. 104 Degrees F, Thermal Protection Yes

Reviews