Dayton
1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Diaphragm
Mfr # 3BB78
Zoro # G1189492
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Discharge NPT 1-1/2" F
- Housing Material Cast iron
- HP 1/3
- Hz 60 Hz
Replacement Parts
Explore More Products
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 115V AC Vertical 3YU71
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Tether 3YU75
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical 3YU72
- DAYTON 1/2 HP 2" Plug-In Utility Pump 120V AC Float 1XHV4
- DAYTON 1/4 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical 3YU69
- DAYTON 1 HP 2" Plug-In Utility Pump 120V AC Float 1XHV5
- DAYTON Sump Pump, Cast Iron, 1/2 HP 92541
- DAYTON 1-1/4 HP 2" Plug-In Utility Pump 240V AC No Switch Included 4LA44
- DAYTON Sump Pump, Thermoplastic, 1/3 HP 92372
- ZOELLER 1/2 HP 1-1/2" F High-Temperature Submersible Sump Pump 115 Mechanical M3098
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V Vertical M55
- Dayton Submersible Sump Pumps