KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/3 HP 1-1/4" Submersible Sump Pump 115V

DAYTON| Zoro #: G1819282| Mfr #: 3YU65

$120.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 6"
Amps: 3.3
Gauge/Conductor: 18/3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819282 Mfr #: 3YU65
Diameter: 6"Amps: 3.3
Gauge/Conductor: 18/3Height: 10-1/2"
Housing Material: PolypropyleneHP: 1/3
GPM of Water @ 5 Ft. of Head: 32Min. Sump Pit Dia.: 8"
Switch Type: NoneCord Length: 10 ft.
Max. Liquid Temp.: 104 Degrees FMax. Temp.: 104 Degrees F
GPM of Water @ 10 Ft. of Head: 23GPM of Water @ 15 Ft. of Head: 14
Shaft Seal: CRB/CMCAlarm: No
Max. Head: 22 ft.Base Material: Polypropylene
Voltage: 115Max. Dia. Solids: 1/8"
Impeller Material: PolyamideDischarge NPT: 1-1/4" M
NEC Cord Designation: SJTWHz: 60
GPM of Water @ 20 Ft. of Head: 5Bearing Type: Lubricated Ball
Item: Submersible Sump PumpMechanical Seal: Buna N
Duty: IntermittentCountry of Origin (subject to change): China

Description

Submersible Sump Pump, 1/3 HP, Switch Type None, Cord Length 10 ft., 115 Voltage, 3 Amps, Diameter 6 In., Discharge NPT 1-1/4 In. M, Height 10-1/2 In., Max. Head 22 ft., Max. Dia. Solids 1/8 In., Max. Temp. 104 Degrees F, Min. Sump Pit Dia. 8 In., Base Material Polypropylene, Housing Material Polypropylene, Impeller Material Polyamide, Duty Intermittent, Bearing Type Lubricated Ball, Shaft Seal CRB/CMC, Mechanical Seal Buna N, Alarm No, Hz 60 HZ, Max. Liquid Temp. 104 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews