KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4 HP 1-1/2" Submersible Sump Pump 115V Tether

DAYTON| Zoro #: G0688423| Mfr #: 4HU67

$179.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115
Base Material: Cast Iron
Off Point: Variable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688423 Mfr #: 4HU67
Voltage: 115Base Material: Cast Iron
Off Point: VariableGPM of Water @ 10 Ft. of Head: 33
Amps: 3.1Min. Sump Pit Dia.: 12"
HP: 1/4Bearing Type: Dual Ball
Item: Submersible Sump PumpDischarge NPT: 1-1/2" F
GPM of Water @ 15 Ft. of Head: 22On Point: Variable
Max. Head: 21 ft.Impeller Material: Cast Iron
Cord Length: 10 ft.GPM of Water @ 40 Ft. of Head: 0
Duty: IntermittentGPM of Water @ 25 Ft. of Head: 0
GPM of Water @ 20 Ft. of Head: 6Max. Dia. Solids: 1/2"
Motor RPM: 3450GPM of Water @ 5 Ft. of Head: 42
Housing Material: Cast ironThermal Protection: yes
Max. Liquid Temp.: 104 Degrees FDiameter: 9-1/8"
Agency Compliance: CSAMechanical Seal: SiC
Max. Temp.: 104 Degrees FShaft Seal: Silicon Carbide
Hz: 60 hzGauge/Conductor: 18/3
NEC Cord Designation: SJTOWHeight: 11-3/4"
Alarm: NoSwitch Type: Tether
Motor Type: Permanent Split CapacitorGPM of Water @ 30 Ft. of Head: 0
Country of Origin (subject to change): China

Description

Submersible Sump Pump, Pump HP 1/4, Voltage - Pumps 120VAC, Discharge NPT 1-1/2 In. F, Max. Head - Pumps 21 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 10 ft., Switch Type - Pumps Tether, Max. Diameter Solids 1/2 In., Amps - Pumps 3.10, Diameter 9-1/8 In., Height 11-3/4 In., GPM of Water @ 5 Ft. of Head 42, Max. Liquid Temp. 104 Degrees F, Min. Sump Pit Dia. 12 In.

Reviews