1/4 HP 1-1/4" Submersible Sump Pump 115V Vertical

DAYTON| Zoro #: G2033771| Mfr #: 3YU57

$161.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Sump Pit Dia.: 10"
On Point: 4-29/32"
Cord Length: 10 Ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2033771 Mfr #: 3YU57
Min. Sump Pit Dia.: 10"On Point: 4-29/32"
Cord Length: 10 Ft.Base Material: Polypropylene
Diameter: 8-1/2"GPM of Water @ 20 Ft. of Head: 4
Bearing Type: Lubricated BallMechanical Seal: Buna N
Alarm: NoVoltage: 115
GPM of Water @ 10 Ft. of Head: 21Impeller Material: Polyamide
Thermal Protection: yesHz: 60
Height: 11"Gauge/Conductor: 18/3
GPM of Water @ 15 Ft. of Head: 13Off Point: 1-49/64"
Max. Temp.: 104 Degrees FHousing Material: Polypropylene
Duty: ContinuousShaft Seal: CRB/CMC
Max. Liquid Temp.: 104 Degrees FGPM of Water @ 5 Ft. of Head: 27
Switch Type: VerticalNEC Cord Designation: SJTW
Max. Head: 21.5 ft.Max. Dia. Solids: 1/8"
HP: 1/4Item: Submersible Sump Pump
Amps: 2.3Discharge NPT: 1-1/4" M
Country of Origin (subject to change): China

Description

Submersible Sump Pump, 1/4 HP, Switch Type Vertical, Cord Length 10 ft., 115 Voltage, 2.3 Amps, Diameter 8-1/2 In., Discharge NPT 1-1/4 In. M, Height 11 In., Max. Head 21.5 ft., Max. Dia. Solids 1/8 In., Max. Temp. 104 Degrees F, Min. Sump Pit Dia. 10 In., Off Point 1-49/64 In., On Point 4-29/32 In., Base Material Polypropylene, Housing Material Polypropylene, Impeller Material Polyamide, Duty Continuous, Thermal Protection Yes, Bearing Type Lubricated Ball, Shaft Seal CRB/CMC

Reviews