HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/4 HP 1-1/4" Submersible Sump Pump 115V Vertical

DAYTON| Zoro #: G1624691| Mfr #: 3YU69

$167.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Sump Pit Dia.: 10"
On Point: 8"
Cord Length: 10 Ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1624691 Mfr #: 3YU69
Min. Sump Pit Dia.: 10"On Point: 8"
Cord Length: 10 Ft.Base Material: Polypropylene
Diameter: 8-3/4"Bearing Type: Lubricated Ball
Mechanical Seal: Buna NAlarm: No
Voltage: 115GPM of Water @ 10 Ft. of Head: 11
Impeller Material: PolyamideHz: 60
Height: 10-1/2"Gauge/Conductor: 18/3
GPM of Water @ 15 Ft. of Head: 6Off Point: 3-1/2"
Max. Temp.: 104 Degrees FHousing Material: Polypropylene
Duty: IntermittentShaft Seal: CRB/CMC
Max. Liquid Temp.: 104 Degrees FGPM of Water @ 5 Ft. of Head: 16
Switch Type: VerticalNEC Cord Designation: SJTW
Max. Head: 20 ft.Max. Dia. Solids: 1/8"
HP: 1/4Item: Submersible Sump Pump
Amps: 2.6Discharge NPT: 1-1/4" M
Country of Origin (subject to change): China

Description

Submersible Sump Pump, Pump HP 1/4, Voltage - Pumps 120VAC, Discharge NPT 1-1/4 In. M, Max. Head - Pumps 20 ft., Pump Body Material Polypropylene, Base Material Polypropylene, Impeller Material - Pumps Polyamide, Shaft Seal Material - Pumps Carbon, Ceramic, Cord Length - Pumps 10 ft., Switch Type - Pumps Vertical, Max. Diameter Solids 1/8 In., Amps - Pumps 2.60, Diameter 8-3/4 In., Height 10-1/2 In., GPM of Water @ 5 Ft. of Head 16, Max. Liquid Temp. 104 Degrees F, Min. Sump Pit Dia. 10 In.

Reviews