BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4 HP 1-1/2" Submersible Sump Pump 115V Vertical

DAYTON| Zoro #: G0998776| Mfr #: 3BB72

$253.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 10 ft.Motor Type: Oil-CooledHeight: 12-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998776 Mfr #: 3BB72
Cord Length: 10 ft.Motor Type: Oil-Cooled
Height: 12-1/4"Bearing Type: Upper and Lower Ball
Max. Head: 32 ft.Alarm: No
Discharge NPT: 1-1/2" FGPM of Water @ 10 Ft. of Head: 70
Shaft Seal: Silicon CarbideHP: 3/4
Switch Type: VerticalItem: Submersible Sump Pump
Off Point: 3"Max. Liquid Temp.: 104 Degrees F
GPM of Water @ 20 Ft. of Head: 50Gauge/Conductor: 18/3
Duty: ContinuousGPM of Water @ 30 Ft. of Head: 20
Includes: -Diameter: 9-1/8"
Housing Material: Cast ironVoltage: 115
NEC Cord Designation: SJTOWMax. Temp.: 104 Degrees F
Features: -Amps: 9.8
On Point: 7-3/4"GPM of Water @ 5 Ft. of Head: 80
Base Material: Cast IronMechanical Seal: SiC
Hz: 60GPM of Water @ 15 Ft. of Head: 62
GPM of Water @ 25 Ft. of Head: 40Thermal Protection: -
Max. Dia. Solids: 1/2"Impeller Material: Cast Iron
Country of Origin (subject to change): China

Description

Submersible Sump Pump, Pump HP 3/4, Voltage - Pumps 120VAC, Discharge NPT 1-1/2 In. F, Max. Head - Pumps 32 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 10 ft., Switch Type - Pumps Vertical, Max. Diameter Solids 1/2 In., Amps - Pumps 9.80, Diameter 9-1/8 In., Height 12-1/4 In., GPM of Water @ 5 Ft. of Head 80, Max. Liquid Temp. 104 Degrees F, Off Point 3 In., On Point 7-3/4 In.

Reviews