KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4 HP 1-1/2" Submersible Sump Pump 115V

DAYTON| Zoro #: G0961414| Mfr #: 3BB75

$321.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115
Base Material: Cast Iron
Amps: 10.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961414 Mfr #: 3BB75
Voltage: 115Base Material: Cast Iron
Amps: 10.5GPM of Water @ 10 Ft. of Head: 101
Max. Dia. Solids: 1/2"HP: 3/4
Item: Submersible Sump PumpDischarge NPT: 1-1/2" F
GPM of Water @ 15 Ft. of Head: 92Impeller Material: Cast Iron
Cord Length: 15 ft.Duty: Continuous
GPM of Water @ 25 Ft. of Head: 63GPM of Water @ 20 Ft. of Head: 80
GPM of Water @ 5 Ft. of Head: 113Housing Material: Cast iron
Shaft Seal: Silicon CarbideMax. Liquid Temp.: 104 Degrees F
Diameter: 10"Motor Type: Oil-Cooled
Mechanical Seal: SiCMax. Temp.: 104 Degrees F
Bearing Type: Upper and Lower BallHz: 60
Gauge/Conductor: 16/3Max. Head: 37 ft.
NEC Cord Designation: SJTOWHeight: 13"
Alarm: NoSwitch Type: None
GPM of Water @ 30 Ft. of Head: 43Country of Origin (subject to change): China

Description

Submersible Sump Pump, Pump HP 3/4, Voltage - Pumps 120VAC, Discharge NPT 1-1/2 In. F, Max. Head - Pumps 37 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Cord Length - Pumps 15 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 1/2 In., Amps - Pumps 10.50, Diameter 10 In., Height 13 In., GPM of Water @ 5 Ft. of Head 113, Max. Liquid Temp. 104 Degrees F, Duty Continuous

Reviews