PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

7/10 HP 2" Residential Dewatering Pump 240V

DAYTON| Zoro #: G0564873| Mfr #: 4LA46

$904.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Single Row BallHz: 60GPM of Water @ 35 Ft. of Head: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564873 Mfr #: 4LA46
Bearing Type: Single Row BallHz: 60
GPM of Water @ 35 Ft. of Head: 12GPM of Water @ 25 Ft. of Head: 48
GPM of Water @ 20 Ft. of Head: 63Thermal Protection: Automatic
Switch Type: No Switch IncludedHP: 7/10
Agency Compliance: UL/CSADiameter: 7-3/16"
Min. Sump Pit Dia.: 8"GPM of Water @ 5 Ft. of Head: *
Insulation Class: FCord Size: 14/3
Motor Type: Capacitor Start Capacitor RunMax. Dia. Solids: 1/4"
Phase: 1Voltage: 240
Amps: 4 ACGPM of Water @ 30 Ft. of Head: 32
Max. Liquid Temp.: 104 Degrees FShaft Seal: Double Silicon Carbide
For Use With: Nonflammable Liquids Compatible with Pump MaterialsGPM of Water @ 15 Ft. of Head: 76
Height: 17-3/4"Handle: Top Carrying
Max. Head: 38 ft.Duty: Continuous
Item: Residential Dewatering PumpDischarge NPT: 2"
Base Material: Rubberized UrethaneHousing Material: Stainless steel
Impeller Material: PolyurethaneCord Type: SJTOW
Cord Length: 50 ft.Motor RPM: 3450
Country of Origin (subject to change): China

Description

Residential Dewatering Pump, Pump HP 7/10, Voltage - Pumps 240VAC, Switch Type - Pumps No Switch Included, Cord Length - Pumps 50 ft., Discharge NPT 2 In., Max. Head - Pumps 38 ft., Pump Body Material Stainless Steel, Cord Size 14/3, Cord Type SJTOW, GPM of Water @ 5 Ft. of Head *, GPM of Water @ 15 Ft. of Head 76, GPM of Water @ 20 Ft. of Head 63, GPM of Water @ 25 Ft. of Head 48, GPM of Water @ 30 Ft. of Head 32, GPM of Water @ 35 Ft. of Head 12, Height 17-3/4 In., Diameter 7-3/16 In.

Reviews