Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

2P IEC Supplementary Protector 1A 480VAC

  • Zoro #: G2834343
  • Mfr #: 5ZVA1

2P IEC Supplementary Protector 1A 480VAC

  • Zoro #: G2834343
  • Mfr #: 5ZVA1

$66.28 /ea

Details
  • AC Voltage Rating: 480VAC
  • Length: 3.21"
  • Depth: 2.91"
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #5ZVA1 Specifications

  • Zoro #: G2834343
  • Mfr #: 5ZVA1
AC Voltage Rating: 480VAC Length: 3.21"
Depth: 2.91" Amps: 1
Terminal Connection: Screw Clamp Curve Type: C
Series: NDB2-63 C1/2 Number of Poles: 2
DC Voltage Rating: Not Rated Application: Supplemental Protection
Trip Type: Thermal Magnetic Item: IEC Supplementary Protector
Width: 1.42" Max. AIR Rating: 7.5kA
Max. Wire Size: 4 AWG Min. Wire Size: 14 AWG
Standards: UL Listed, CSA,TUV,CE Mounting: Din Rail
Country of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 1, Number of Poles 2, Curve Type C, AC Voltage Rating 480VAC, DC Voltage Rating Not Rated, Max. AIR Rating 7.5kA, Trip Type Thermal Magnetic, Terminal Connection Screw Clamp, Mounting DIN Rail, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 In., Width 1.42 In., Depth 2.91 In., Standards UL Listed, CSA,TUV,CE, Series NDB2-63 C1/2

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Dayton #5ZVA1