SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1P IEC Supplementary Protector 20A 220VDC

DAYTON| Zoro #: G0782783| Mfr #: 5MLC6

$44.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.71"Series: NDB2Z-63 C20/1AC Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782783 Mfr #: 5MLC6
Width: 0.71"Series: NDB2Z-63 C20/1
AC Voltage Rating: Not RatedDC Voltage Rating: 220VDC
Mounting: Din RailLength: 3.21"
Trip Type: Thermal MagneticAmps: 20
Terminal Connection: Screw ClampMax. Wire Size: 4 AWG
Number of Poles: 1Item: IEC Supplementary Protector
Depth: 2.91"Application: Supplemental Protection
Curve Type: CStandards: UL Listed, CSA,TUV,CE
Min. Wire Size: 14 AWGCountry of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 20, Number of Poles 1, Curve Type C, AC Voltage Rating Not Rated, DC Voltage Rating 220VDC, Max. AIR Rating 10 kA, Trip Type Thermal Magnetic, Terminal Connection Screw Clamp, Mounting DIN Rail, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 In., Width 0.71 In., Depth 2.91 In., Standards UL Listed, CSA,TUV,CE, Series NDB2Z-63 C20/1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews