HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1P IEC Supplementary Protector 20A 277VAC

DAYTON| Zoro #: G0715635| Mfr #: 5ZVD9

$23.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.21"
Depth: 2.91"
Number of Poles: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0715635 Mfr #: 5ZVD9
Length: 3.21"Depth: 2.91"
Number of Poles: 1DC Voltage Rating: Not Rated
Series: NDB2-63 D20/1Max. Wire Size: 4 AWG
Curve Type: DAC Voltage Rating: 277VAC
Standards: UL Listed, CSA,TUV,CEApplication: Supplemental Protection
Trip Type: Thermal MagneticAmps: 20
Width: 0.71"Terminal Connection: Screw Clamp
Min. Wire Size: 14 AWGItem: IEC Supplementary Protector
Mounting: Din RailCountry of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 20, Number of Poles 1, Curve Type D, AC Voltage Rating 277VAC, DC Voltage Rating Not Rated, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Screw Clamp, Mounting DIN Rail, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 In., Width 0.71 In., Depth 2.91 In., Standards UL Listed, CSA,TUV,CE, Series NDB2-63 D20/1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews