Dayton
IEC Supplementary Protector, 2 A, Not Rated, 1 Pole, DIN Rail Mounting Style, NDB2Z-63 B2/1 Series
Mfr # 5ZVG7
Zoro # G1491892
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series NDB2Z-63 B2/1
- Amps 2 A
- Number of Poles 1
- AC Voltage Rating Not Rated
Explore More Products
- DAYTON IEC Miniature Circuit Breaker, 16 A, 480V AC, 3 Pole, DIN Rail Mounting Style 33V909
- DAYTON IEC Supplementary Protector, 63 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 D63/3 Series 5ZVG5
- DAYTON IEC Supplementary Protector, 20 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 D20/3 Series 5ZVG0
- DAYTON IEC Supplementary Protector, 25 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 D25/3 Series 5ZVG1
- DAYTON IEC Miniature Circuit Breaker, 20 A, 480V AC, 3 Pole, DIN Rail Mounting Style 33V905
- DAYTON IEC Supplementary Protector, 4 A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2-63 B4/1 Series 5ZUW0
- DAYTON IEC Miniature Circuit Breaker, 2 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2T-63 B2/3 L Series 33V930
- DAYTON IEC Supplementary Protector, 32 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 B32/3 Series 5ZUY8
- DAYTON IEC Supplementary Protector, 6 A, Not Rated, 2 Pole, DIN Rail Mounting Style, NDB2Z-63 B6/2 Series 5ZDZ1
- SQUARE D Molded Case Circuit Breaker, 225, 600VAC, 3 Pole, I-Line Bracket Mounting Style, JJ Series JJA36225
- GE Miniature Circuit Breaker, 35 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQP Series THQP135
- Dayton Circuit Breakers