1P IEC Supplementary Protector 2A 277VAC

DAYTON| Zoro #: G1412765| Mfr #: 5ZUV9

$78.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.21"
Depth: 2.91"
Number of Poles: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1412765 Mfr #: 5ZUV9
Length: 3.21"Depth: 2.91"
Number of Poles: 1DC Voltage Rating: Not Rated
Series: NDB2-63 B2/1Max. Wire Size: 4 AWG
Curve Type: BAC Voltage Rating: 277VAC
Standards: UL Listed, CSA,TUV,CEApplication: Supplemental Protection
Trip Type: Thermal MagneticAmps: 2
Width: 0.71"Terminal Connection: Screw Clamp
Min. Wire Size: 14 AWGItem: IEC Supplementary Protector
Mounting: Din RailCountry of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 2, Number of Poles 1, Curve Type B, AC Voltage Rating 277VAC, DC Voltage Rating Not Rated, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Screw Clamp, Mounting DIN Rail, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 In., Width 0.71 In., Depth 2.91 In., Standards UL Listed, CSA,TUV,CE, Series NDB2-63 B2/1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews