2P IEC Supplementary Protector 32A 480VAC

DAYTON| Zoro #: G0942767| Mfr #: 5ZUX8

$150.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.42"
Series: NDB2-63 B32/2
AC Voltage Rating: 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942767 Mfr #: 5ZUX8
Width: 1.42"Series: NDB2-63 B32/2
AC Voltage Rating: 480VACDC Voltage Rating: Not Rated
Mounting: Din RailLength: 3.21"
Trip Type: Thermal MagneticAmps: 32
Terminal Connection: Screw ClampMax. Wire Size: 2 AWG
Number of Poles: 2Item: IEC Supplementary Protector
Depth: 2.91"Application: Supplemental Protection
Max. AIR Rating: 7.5kACurve Type: B
Standards: UL Listed, CSA,TUV,CEMin. Wire Size: 14 AWG
Country of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 32, Number of Poles 2, Curve Type B, AC Voltage Rating 480VAC, DC Voltage Rating Not Rated, Max. AIR Rating 7.5kA, Trip Type Thermal Magnetic, Terminal Connection Screw Clamp, Mounting DIN Rail, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.21 In., Width 1.42 In., Depth 2.91 In., Standards UL Listed, CSA,TUV,CE, Series NDB2-63 B32/2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews