Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1P IEC Supplementary Protector 40A 277VAC
  • Zoro #: G0263706
  • Mfr #: 5ZUV1
$29.85
  • Min. Wire Size: 14 AWG
  • Series: NDB2-63 C40/1
  • Application: Supplemental Protection
See full product details
Orders over $50 ship free.

Dayton #5ZUV1 Specifications

  • Zoro #: G0263706
  • Mfr #: 5ZUV1
Min. Wire Size: 14 AWG Series: NDB2-63 C40/1
Application: Supplemental Protection AC Voltage Rating: 277VAC
Max. AIR Rating: 5kA at 277VAC Curve Type: C
Terminal Connection: Screw Clamp Number of Poles: 1
DC Voltage Rating: Not Rated Width: 0.71"
Item: IEC Supplementary Protector Mounting: Din Rail
Trip Type: Thermal Magnetic Max. Wire Size: 2 AWG
Standards: UL Recognized for US & Canada; CE Depth: 2.91"
Amps: 40 Length: 3.21"
Phase: 1 Meets UL Type: UL 1077
Circuit Breaker Actuator: Toggle Circuit Breaker Mounting Style: DIN Rail
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

IEC Supplementary Protector, Amps 40, Number of Poles 1, Curve Type C, AC Voltage Rating 277VAC, DC Voltage Rating Not Rated, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Screw Clamp, Mounting DIN Rail, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.21 In., Width 0.71 In., Depth 2.91 In., Standards UL Listed, CSA,TUV,CE, Series NDB2-63 C40/1

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Dayton #5ZUV1