Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3P IEC Supplementary Protector 4A 480VAC

  • Zoro #: G0541317
  • Mfr #: 5ZUY2

$86.52

  • DC Voltage Rating: Not Rated
  • Trip Type: Thermal Magnetic
  • Max. Wire Size: 4 AWG
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #5ZUY2 Specifications

  • Zoro #: G0541317
  • Mfr #: 5ZUY2
DC Voltage Rating: Not Rated Trip Type: Thermal Magnetic
Max. Wire Size: 4 AWG Application: Supplemental Protection
Series: NDB2-63 B4/3 Width: 2.13"
Curve Type: B Min. Wire Size: 14 AWG
Terminal Connection: Screw Clamp Number of Poles: 3
Item: IEC Supplementary Protector Mounting: Din Rail
Standards: UL Listed, CSA,TUV,CE Length: 3.21"
Amps: 4 AC Voltage Rating: 480VAC
Max. AIR Rating: 7.5kA Depth: 2.91"
Closeout: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

IEC Supplementary Protector, Amps 4, Number of Poles 3, Curve Type B, AC Voltage Rating 480VAC, DC Voltage Rating Not Rated, Max. AIR Rating 7.5kA, Trip Type Thermal Magnetic, Terminal Connection Screw Clamp, Mounting DIN Rail, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 In., Width 2.13 In., Depth 2.91 In., Standards UL Listed, CSA,TUV,CE, Series NDB2-63 B4/3

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Dayton #5ZUY2