PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3P IEC Supplementary Protector 4A 480VAC

DAYTON| Zoro #: G2047464| Mfr #: 5ZVC4

$114.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.21"Depth: 2.91"Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047464 Mfr #: 5ZVC4
Length: 3.21"Depth: 2.91"
Number of Poles: 3DC Voltage Rating: Not Rated
Series: NDB2-63 C4/3Max. Wire Size: 4 AWG
Curve Type: CAC Voltage Rating: 480VAC
Standards: UL Listed, CSA,TUV,CEApplication: Supplemental Protection
Trip Type: Thermal MagneticAmps: 4
Width: 2.13"Terminal Connection: Screw Clamp
Min. Wire Size: 14 AWGMax. AIR Rating: 7.5kA
Item: IEC Supplementary ProtectorMounting: Din Rail
Country of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 4, Number of Poles 3, Curve Type C, AC Voltage Rating 480VAC, DC Voltage Rating Not Rated, Max. AIR Rating 7.5kA, Trip Type Thermal Magnetic, Terminal Connection Screw Clamp, Mounting DIN Rail, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 In., Width 2.13 In., Depth 2.91 In., Standards UL Listed, CSA,TUV,CE, Series NDB2-63 C4/3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews