Dayton
IEC Supplementary Protector, 50 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 B50/3 Series
Mfr # 5ZUU9
Zoro # G2411473
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2-63 B50/3
- Amps 50 A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Phase 3
Explore More Products
- DAYTON IEC Supplementary Protector, 10 A, 480V AC, 2 Pole, DIN Rail Mounting Style, NDB2-63 C10/2 Series 5ZUV7
- DAYTON IEC Miniature Circuit Breaker, 25 A, 240V AC, 2 Pole, DIN Rail Mounting Style 33V957
- DAYTON IEC Supplementary Protector, 25 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 D25/3 Series 5ZVG1
- DAYTON IEC Supplementary Protector, 20 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 D20/3 Series 5ZVG0
- DAYTON IEC Supplementary Protector, 1 A, Not Rated, 1 Pole, DIN Rail Mounting Style, NDB2Z-63 B1/1 Series 5ZVG6
- DAYTON IEC Miniature Circuit Breaker, 20 A, 480V AC, 3 Pole, DIN Rail Mounting Style 33V905
- DAYTON IEC Supplementary Protector, 4 A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2-63 C4/1 Series 5ZUZ2
- DAYTON IEC Supplementary Protector, 25 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 B25/3 Series 5ZUY7
- DAYTON IEC Miniature Circuit Breaker, 10 A, 480V AC, 3 Pole, DIN Rail Mounting Style 33V908
- DAYTON IEC Supplementary Protector, 10 A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2-63 C10/1 Series 5ZUZ4
- SQUARE D E Frame, circuit breaker, 20 A, 1 pole, , 20 A, 277V AC, 1 Pole, Bolt-On Mounting Style, EJB Series EJB14020
- Dayton Circuit Breakers