This item is Discontinued.

Dayton IEC Supplementary Protector, NDB2Z-63 B63/1 Series, 63, 1 Pole, Not Rated, 10 kA, B Curve 5ZDY7

IEC Supplementary Protector, NDB2Z-63 B63/1 Series, 63, 1 Pole, Not Rated, 10 kA, B Curve (Discontinued)

  • Mfr # 5ZDY7
  • Zoro # G0658332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5ZDY7
Zoro #
G0658332
UPC #
190735356579
Country of Origin
China

Dimensions

Width
0.71"
Depth
2.91"
Min. Wire Size
14 AWG
Length
3.21"
Max. Wire Size
2 AWG
Length (Straight Wireway)
3.21 in

Details

Item
IEC Supplementary Protector
Series
NDB2Z-63 B63/1
Amps
63
Number of Poles
1
AC Voltage Rating
Not Rated
Phase
1
Max. AIR Rating
10 kA
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
220VDC
Curve Type
B
Standards
UL Listed, CSA,TUV,CE
Mounting
Din Rail
Application
Supplemental Protection

Description

IEC Supplementary Protector, Amps 63, AC Voltage Rating Not Rated, Max. AIR Rating 10 kA, Series NDB2Z-63 B63/1, Curve Type B, DC Voltage Rating 220V DC, Number of Poles 1, Phase 1, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.21 in, Width 0.71 in, Depth 2.91 in, Standards UL Listed, CSA,TUV,CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.