Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1P IEC Supplementary Protector 63A 277VAC

  • Zoro #: G0541107
  • Mfr #: 5ZVA0

$26.43

  • Max. AIR Rating: 5 kA
  • Max. Wire Size: 2 AWG
  • Length: 3.21"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #5ZVA0 Specifications

  • Zoro #: G0541107
  • Mfr #: 5ZVA0
Max. AIR Rating: 5 kA Max. Wire Size: 2 AWG
Length: 3.21" Item: IEC Supplementary Protector
Width: 0.71" Depth: 2.91"
Number of Poles: 1 Series: NDB2-63 C63/1
DC Voltage Rating: Not Rated Amps: 63
Min. Wire Size: 14 AWG Trip Type: Thermal Magnetic
Curve Type: C AC Voltage Rating: 277VAC
Terminal Connection: Screw Clamp Mounting: Din Rail
Application: Supplemental Protection Standards: UL Listed, CSA,TUV,CE
Closeout: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

IEC Supplementary Protector, Amps 63, Number of Poles 1, Curve Type C, AC Voltage Rating 277VAC, DC Voltage Rating Not Rated, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Screw Clamp, Mounting DIN Rail, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.21 In., Width 0.71 In., Depth 2.91 In., Standards UL Listed, CSA,TUV,CE, Series NDB2-63 C63/1

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Dayton #5ZVA0