This item is Discontinued.

Dayton IEC Supplementary Protector, NDB2-63 D63/1 Series, 63, 1 Pole, 277VAC, 5kA at 277V AC, D Curve 5ZVE3

IEC Supplementary Protector, NDB2-63 D63/1 Series, 63, 1 Pole, 277VAC, 5kA at 277V AC, D Curve (Discontinued)

  • Mfr # 5ZVE3
  • Zoro # G0517562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5ZVE3
Zoro #
G0517562
UPC #
190735358689
Country of Origin
China

Dimensions

Width
0.71"
Depth
2.91"
Length
3.21"
Max. Wire Size
2 AWG
Min. Wire Size
14 AWG
Length (Straight Wireway)
3.21 in

Details

Item
IEC Supplementary Protector
Series
NDB2-63 D63/1
Amps
63
Number of Poles
1
AC Voltage Rating
277VAC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
5kA at 277V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Curve Type
D
Standards
UL Recognized for US & Canada; CE
Mounting
Din Rail
Application
Supplemental Protection
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 63, AC Voltage Rating 277V AC, Max. AIR Rating 5kA at 277V AC, Series NDB2-63 D63/1, Curve Type D, DC Voltage Rating Not Rated, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.21 in, Width 0.71 in, Depth 2.91 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.