PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2P IEC Supplementary Protector 63A 440VDC

DAYTON| Zoro #: G1191897| Mfr #: 5MLA9

$166.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.42"Min. Wire Size: 14 AWGSeries: NDB2Z-63 B63/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191897 Mfr #: 5MLA9
Width: 1.42"Min. Wire Size: 14 AWG
Series: NDB2Z-63 B63/2DC Voltage Rating: 440VDC
Application: Supplemental ProtectionStandards: UL Listed, CSA,TUV,CE
Number of Poles: 2Amps: 63
Terminal Connection: Screw ClampAC Voltage Rating: Not Rated
Mounting: Din RailItem: IEC Supplementary Protector
Max. Wire Size: 2 AWGTrip Type: Thermal Magnetic
Length: 3.21"Depth: 2.91"
Curve Type: BCountry of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 63, Number of Poles 2, Curve Type B, AC Voltage Rating Not Rated, DC Voltage Rating 440VDC, Max. AIR Rating 10 kA, Trip Type Thermal Magnetic, Terminal Connection Screw Clamp, Mounting DIN Rail, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.21 In., Width 1.42 In., Depth 2.91 In., Standards UL Listed, CSA,TUV,CE, Series NDB2Z-63 B63/2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews