KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P IEC Supplementary Protector 63A 440VDC

DAYTON| Zoro #: G0636727| Mfr #: 5MLE3

$166.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.42"
Series: NDB2Z-63 C63/2
AC Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0636727 Mfr #: 5MLE3
Width: 1.42"Series: NDB2Z-63 C63/2
AC Voltage Rating: Not RatedDC Voltage Rating: 440VDC
Mounting: Din RailLength: 3.21"
Trip Type: Thermal MagneticAmps: 63
Terminal Connection: Screw ClampMax. Wire Size: 2 AWG
Number of Poles: 2Item: IEC Supplementary Protector
Depth: 2.91"Application: Supplemental Protection
Curve Type: CStandards: UL Listed, CSA,TUV,CE
Min. Wire Size: 14 AWGCountry of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 63, Number of Poles 2, Curve Type C, AC Voltage Rating Not Rated, DC Voltage Rating 440VDC, Max. AIR Rating 10 kA, Trip Type Thermal Magnetic, Terminal Connection Screw Clamp, Mounting DIN Rail, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.21 In., Width 1.42 In., Depth 2.91 In., Standards UL Listed, CSA,TUV,CE, Series NDB2Z-63 C63/2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews