KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P IEC Supplementary Protector 6A 277VAC

DAYTON| Zoro #: G2114962| Mfr #: 5ZUZ3

$79.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.71"
Series: NDB2-63 C6/1
AC Voltage Rating: 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114962 Mfr #: 5ZUZ3
Width: 0.71"Series: NDB2-63 C6/1
AC Voltage Rating: 277VACDC Voltage Rating: Not Rated
Mounting: Din RailLength: 3.21"
Trip Type: Thermal MagneticAmps: 6
Terminal Connection: Screw ClampMax. Wire Size: 4 AWG
Number of Poles: 1Item: IEC Supplementary Protector
Depth: 2.91"Application: Supplemental Protection
Curve Type: CStandards: UL Listed, CSA,TUV,CE
Min. Wire Size: 14 AWGCountry of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 6, Number of Poles 1, Curve Type C, AC Voltage Rating 277VAC, DC Voltage Rating Not Rated, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Screw Clamp, Mounting DIN Rail, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 In., Width 0.71 In., Depth 2.91 In., Standards UL Listed, CSA,TUV,CE, Series NDB2-63 C6/1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews