KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P IEC Supplementary Protector 6A 277VAC

DAYTON| Zoro #: G0736102| Mfr #: 5ZVD6

$66.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.71"
Series: NDB2-63 D6/1
AC Voltage Rating: 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736102 Mfr #: 5ZVD6
Width: 0.71"Series: NDB2-63 D6/1
AC Voltage Rating: 277VACDC Voltage Rating: Not Rated
Mounting: Din RailLength: 3.21"
Trip Type: Thermal MagneticAmps: 6
Terminal Connection: Screw ClampMax. Wire Size: 4 AWG
Number of Poles: 1Item: IEC Supplementary Protector
Depth: 2.91"Application: Supplemental Protection
Curve Type: DStandards: UL Listed, CSA,TUV,CE
Min. Wire Size: 14 AWGCountry of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 6, Number of Poles 1, Curve Type D, AC Voltage Rating 277VAC, DC Voltage Rating Not Rated, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Screw Clamp, Mounting DIN Rail, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 In., Width 0.71 In., Depth 2.91 In., Standards UL Listed, CSA,TUV,CE, Series NDB2-63 D6/1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews